Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workbench with Flared Leg, 72 x 30in, Shop Top Safety Edge

  • Mfr # 183976

  • Zoro # G211865358


product price: $519.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
34 in
Material
Steel
Workbench/Table Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183976
Zoro #
G211865358
UPC #
-
Country of Origin
China

Dimensions

Height
34 in
Width
72 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This workbench is built to withstand years of heavy duty use. The ergonomically designed safety edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. The legs feature double electrical knockouts and all-welded channel construction. The workbench is finished with scratch-resistant gray powder coat. The 1-1/2in thick shop top provides an economical and durable top, constructed of a high density particle board core with clear lumbar edging and faced with 3/8in thick hard 62 lbs density custom resin board. The sanded smooth surface is sealed for moisture resistance. The bench stringer comes with mounting hardware to assemble legs to the bench top.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.