Z-Style 2-Tier 2 Door Digital Wood Locker, 12"W x 15"D x 76"H, Cherry, Assembled

  • Mfr # 299247

  • Zoro # G022793802


product price:  $690.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Particleboard/Laminate
Overall Width
12 in
Overall Height
76 in
Color
Cherry
Overall Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
299247
Zoro #
G022793802
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
12 in
Overall Height
76 in
Overall Depth
15 in

Details

Material
Particleboard/Laminate
Color
Cherry

Description

Elevate the look & feel of your locker room or changing room with this fully assembled 2-tier/2-door Global Industrial Digital Wood Locker. Wood lockers give any space a natural warmth that presents a more comfortable and welcoming tone than standard metal lockers plus they are also quieter when they close. The body of the locker is made of 0.70" (18mm) thick Carb II-compliant particleboard covered in a durable high-pressure laminate with heavy-duty concealed steel hinges, and a digital electronic keypad. This vertical keypad lock is easily programmable and can be used in either Public mode for single-use passcodes or Private mode for longer-term individual use.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.