Wardrobe Locker, 15 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Sand

  • Mfr # CSL-151872-1 SAND

  • Zoro # G7264494


product price:  $380.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Locker Configuration
(1) Tier, (1) Wide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSL-151872-1 SAND
Zoro #
G7264494
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Depth
15 in
Overall Height
78 in
Opening Height
72 in
Opening Depth
18 in
Opening Width
15 in
Door Material Thickness
16 ga
Panel Material Thickness
16 ga
Frame Material Thickness
16 ga

Details

Color
Sand
Locker Configuration
(1) Tier, (1) Wide
Door Type
Clearview
Item
Wardrobe Locker
Item - Wardrobe Lockers
Wardrobe Locker
Green Certification or Other Recognition
SCS Indoor Advantage(R) Certified
Assembled/Unassembled
Assembled
Locker Configurations
(1) Wide, (1) Tier
Legs Included
Yes
Tier
One
Locker Color Family
Beiges/Whites
Locker Material
Steel
Locker Handle Type
Recessed Lift
Number of Openings
1
Locker Lock Type
Accommodates Built-In Lock or Padlock
Includes
ID Plate
Material
Steel
Finish
Powder Coated
Locker Door Type
Clearview
Hooks per Opening
3 One Prong
Handle Type
Recessed Lift
Hook Type
(3) Coat Hooks
Lock Type
Padlock Hasp
Method of Construction
Welded
Number of Tiers
1
Audit Trail Storage
None
Door Locking Points
3
Includes Hanging Rod
Yes
Frame Assembled
Assembled
Locker Finish
Powder Coated
Includes Number Plates
Yes
Number of Units Wide
1
Locker Color
Tan

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 1, Number of Units Wide 1, Door Type Clearview, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 15 in, Overall Height 78 in, Overall Width 15 in, Door Locking Points 3, Handle Type Recessed Lift, Includes ID Plate, Includes Hanging Rod Yes, Locker Finish Powder Coated, Locker Material Steel, Opening Depth 18 in, Opening Height 72 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.