Premium Multipurpose Paper, 96 Brightness, 8 1/2in x 14in, White, 500 Sheets per Ream, 10PK
- Mfr # GO851420
- Zoro # G523365621
product price:Â
$
105.99
/pk of 10, $10.60/ea
Free Shipping & Returns
Key Features
Color
White
Application
Copier, Printer, Memo, Report, Fax, Manual, Presentation, Form, Proposal
Print Technology
Laser, Inkjet
Sheets per Ream
500
Sheet Size
8-1/2 in x 14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GO851420
- Zoro #
- G523365621
- UPC #
- 850013506194
- Country of Origin
- Brazil
Dimensions
- Sheet Size
- 8-1/2 in x 14 in
Details
- Item
- Multipurpose Paper
- Color
- White
- Application
- Copier, Printer, Memo, Report, Fax, Manual, Presentation, Form, Proposal
- Print Technology
- Laser, Inkjet
- Sheets per Ream
- 500
- Brightness
- 96
Description
Made for laser/inkjet printers, copiers & fax machines, Perfect for copies, forms, manuals, presentations & more, 20 lb; 96 Bright; 500/Ream
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.