
Indoor Window Sign Holder, 8.5 x 11 Insert, Black Frame, 5PK
Mfr # SPLS-8X11FMP
Zoro # G915960410
product price:Â $11.29
/pk 5, $2.26/eaKey Features
Color
Black
Material
Plastic
Width
8.5 in
Height
11 in
Orientation
Horizontal/Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SPLS-8X11FMP
Zoro #
G915960410
UPC #
-
Country of Origin
China
Dimensions
Width
8.5 in
Height
11 in
Details
Item
Sign Frames & Holders
Color
Black
Material
Plastic
Orientation
Horizontal/Vertical
Description
Perfect for use in restaurants, cafes, bars and more. The magnetic sign holder can be used to display menus, promotions or messages in a creative way. Designed to be displayed horizontally or vertically. Holds one menu, picture or photo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.