Shop GLOBAL PRODUCT SOURCING
Additional $75.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3/16''x4 'x8 ' Wht Tempered Hardboard Pegboard
- Mfr # 14049
- Zoro # G421881414
product price:Â
$
89.95
/ea
Key Features
Material
Hardboard
Panel Hole Size
1/4 in
Thickness
3/16 in
Panel Hole Spacing
Evenly Spaced
Overall Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14049
- Zoro #
- G421881414
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Panel Hole Size
- 1/4 in
- Thickness
- 3/16 in
- Overall Width
- 4 ft
- Overall Length
- 8 ft
Details
- Material
- Hardboard
- Panel Hole Spacing
- Evenly Spaced
- Color
- White
Description
Upgrade your space with this Premium Pegboard. Crafted with exceptional stability and smoothness from high-quality hardboard with a strong internal bond this pegboard is built to withstand everyday use in your home garage or workshop. The functional and versatile design makes it perfect for hanging a wide variety of items from tools and hardware to crafting supplies and decor. Whether youre a DIY enthusiast or a dedicated organizer this premium pegboard is sure to become a valuable tool in your space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.