3/16''x4 'x8 ' Tempered Hardboard Pegboard
- Mfr # 14050
- Zoro # G021879637
product price:Â
$
89.95
/ea
Key Features
Overall Length
8 ft
Panel Hole Size
1/4 in
Overall Width
4 ft
Material
Hardboard
Panel Hole Spacing
Evenly Spaced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14050
- Zoro #
- G021879637
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 8 ft
- Panel Hole Size
- 1/4 in
- Overall Width
- 4 ft
- Thickness
- 3/16 in
Details
- Material
- Hardboard
- Panel Hole Spacing
- Evenly Spaced
- Color
- Brown
Description
Upgrade your space with this Premium Pegboard. Crafted with exceptional stability and smoothness from high-quality hardboard with a strong internal bond this pegboard is built to withstand everyday use in your home garage or workshop. The functional and versatile design makes it perfect for hanging a wide variety of items from tools and hardware to crafting supplies and decor. Whether youre a DIY enthusiast or a dedicated organizer this premium pegboard is sure to become a valuable tool in your space.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.