Zoro Homepage

RV Deadbolt Knob Replacement, Red, D-Shaft

  • Mfr # TTL-DBKNOB

  • Zoro # G610378923


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Profile
L Shaped
Width (In.)
5/8 in
Depth (In.)
5/8 in
Material
Plastic
Works With
Global Branded Door Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTL-DBKNOB
Zoro #
G610378923
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
5/8 in
Depth (In.)
5/8 in
Length
1-1/2 in

Details

Profile
L Shaped
Material
Plastic
Works With
Global Branded Door Lock
Mount
D Shaped Post
Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.