Shop GLOBAL

RV/Manufactured Housing Interior Lockset, Lever Style No 909 Privacy/Locking, Alum, Satin Nickel

  • Mfr # LSL-909PVAL-BSN

  • Zoro # G310378407


product price:  $19.49
/ea

Key Features

Material
Diecast Zinc/Brass
Profile
Lever
Depth (In.)
2-3/4 in
Width (In.)
5 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LSL-909PVAL-BSN
Zoro #
G310378407
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
2-3/4 in
Width (In.)
5 in
Length
6 in

Details

Material
Diecast Zinc/Brass
Profile
Lever
Works With
Interior RV/ MH Door Handles
Color
Satin Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.