
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WL250
Zoro #
G209899013
UPC #
855351006542
Country of Origin
China
Dimensions
Width
13.6 in
Depth
14.4 in
Length (In.)
40.2 in
Details
Typical Application
Home or office
Color/Finish
Silver/Black
Item
Hot and Cold Water Dispenser w/ UV Purif
Includes
Advanced filtration system and UV bulb
Voltage
120V
Description
Hot and Cold Water Dispenser w/ UV Purif
- •Unlimited filtered hot or cold water
- •Advanced filtration
- •Eco-friendly design
- •UV purification
- •Freestanding cooler
Restrictions
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.