PERISTALTIC PUMP VARIABLE SPEED
Mfr # SP200 CJ0000
Zoro # G4702957
product price: $1,433.99
/ea
Free Shipping & Returns
Key Features
Item - Chemical Metering Pumps
Chemical Metering Pump
Chemical Metering Pump Type
Peristaltic
Max. Pressure
psi
Flow Rate
Up to 500 mL/min at 4 ft Head
Self-Priming
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SP200 CJ0000
Zoro #
G4702957
UPC #
-
Country of Origin
United States
Details
Item - Chemical Metering Pumps
Chemical Metering Pump
Chemical Metering Pump Type
Peristaltic
Max. Pressure
psi
Flow Rate
Up to 500 mL/min at 4 ft Head
Self-Priming
No
Pump Type
Peristaltic
Max. Flow (gpd) - Pumps
190.20 gpd
Item
Chemical Metering Pump
Description
Chemical Metering Pump, Head Material PVC, Flow Rate Output Control Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.