Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WS755
Zoro #
G5030821
UPC #
-
Country of Origin
Unknown
Dimensions
Depth
10 in
Width
18 in
Height
22 in
Sample Size
15 Sizes from 15mL to 2L
Details
Item
Dual Bottle Water Sampler
Number of Inputs
2
Number of Outputs
2
Operating Temp. Range
0 to 70 Degrees C
Body Material
PVC
Flow Rate
1000 mL/min at a 4 ft Head
Battery
Rechargeable 5 AH Gel Cell
Bottle Material
Polyethylene
Battery Life
1 hr
Max. Lift
Approximately 20 ft
Standards
CE Compliance
Description
Dual Bottle Water Sampler, Number of Inputs 2, Number of Outputs 2, Operating Temp. Range 0 to 70 Degrees C, Body Material PVC, Bottle Material Polyethylene, Flow Rate 1000 mL/min at a 4 ft Head, Max. Lift Approximately 20 ft, Battery Rechargeable 5 AH Gel Cell, Battery Life 1 hr, Sample Size 15 Sizes from 15mL to 2L, Height 22 in, Width 18 in, Depth 10 in, Standards CE Compliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.