This item is Discontinued.

Globalstar Sat-Fi2 Remote Antenna Station w/Helix Style Antenna SF2-RAS-HX

Sat-Fi2 Remote Antenna Station w/Helix Style Antenna (Discontinued)

  • Mfr # SF2-RAS-HX
  • Zoro # G5075412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SF2-RAS-HX
Zoro #
G5075412
UPC #
-
Country of Origin
Unknown

Description

Sat-Fi2 Remote Antenna Station with Helix Style Antenna No matter how far the work takes you, the Globalstar Sat-Fi2 Remote Antenna Station (RAS) keeps you connected when cellular service is unavailable by transforming your smart device into a satellite device. The multi-functional RAS provides reliable satellite communications from indoors or outdoors with the ability to talk, text or email via satellite Wi-Fi from any vehicle, vessel or building. Users can maintain access to contacts, manage remote work operations and stay productive all through their smart phone or Wi-Fi enabled device. Users can also access compressed web content, check the weather, or post to social. With S.O.S. capabilities, remote and lone workers can communicate with GEOS emergency response for added peace of mind if search and rescue services are needed. Conveniently connect up to eight smart devices on your own private satellite Wi-Fi network. Features: 2-Way Text Messaging Send and Receive Emails Industry Leading Voice Quality Check Weather Send an S.O.S. to GEOS Current GPS Location Post To Social Access compressed web content using Sat-Browse 10-Digit Dialing U.S. Based Phone Number Specifications: HEIGHT: 3.22 in (81.79 mm) LENGTH: 7.8 in (198.12 mm) WIDTH: 6.57 in (166.88 mm) WEIGHT: 4.4 lbs (70.4 oz) DUST/WATER RATING: IP43 OPERATING TEMPERATURE: -4 F - 95 F (-20 C to 35 C) in direct sunlight WI-FI RANGE: Up to 50 ft. Attach an external Wi-Fi antenna for greater range. WARRANTY: 1 year DATA SPEEDS: Up to 72 kbps Remote Antenna Station Includes: RAS Unit Wi-Fi Antenna Wall Adapter Installation Guide Quick Start Guide 1 Year Warranty GEOS Information Card 1 Antenna External Antenna: Pole-mounted Marinized Helix Antenna (meant for marine applications) Magnetic Mount GPS Antenna (18ft/5.5m cable) 12V DC Bare Wire Cable Inline Fuse Holder (2) Barrel Connectors (1) 5A Fuse (2) 2" Heat Shrink Tubing Pieces (meant to cover Helix Antenna pigtail connection) Magnetic Mount Helix Antenna (14ft cable) Magnetic Mount GPS Antenna (18ft/5.5m cable) 12V DC Car Power Adapter (2) 2" Heat Shrink Tubing Pieces (meant to cover Helix Antenna pigtail connection)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.