Zoro Homepage

Control Transformer, 150 VA, 24V, 380V

  • Mfr # B150-2054-GAF

  • Zoro # G4369071


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
380V
Output Voltage
24V
Power Rating
150 VA
Phase
1
Mounting - Transformer
Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B150-2054-GAF
Zoro #
G4369071
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Width
3 3/4 in
Overall Depth
3.63 in

Details

Item
Control Transformer
Input Voltage - Transformer
380V
Output Voltage
24V
Power Rating
150 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C

Description

CTL Transformer 150VA CE Mark

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.