Control Transformer, 250 VA, 110/115/120V, 550/575/600V
Mfr # B250-2046-GAF
Zoro # G4369141
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Input Voltage - Transformer
550/575/600V
Output Voltage
110/115/120V
Power Rating
250 VA
Phase
1
Mounting - Transformer
Panel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B250-2046-GAF
Zoro #
G4369141
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
4 in
Overall Width
4 1/2 in
Overall Depth
4.18 in
Details
Item
Control Transformer
Input Voltage - Transformer
550/575/600V
Output Voltage
110/115/120V
Power Rating
250 VA
Phase
1
Mounting - Transformer
Panel
Hz - Electrical
50/60 Hz
Temperature Rise
130°C
Description
Control Transformer 250VA CE Mark
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.