1 Light Maltby Floor Lamp Stand Texture Black
- Mfr # PFL8674-TBK
- Zoro # G322904625
product price:Â
$
619.99
/ea
Free Shipping & Returns
Key Features
Height
73.5 in
Length
12 in
Number of Bulbs
1
Material
Aluminum
Finish
Texture Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFL8674-TBK
- Zoro #
- G322904625
- UPC #
- 197292167891
- Country of Origin
- Viet Nam
- Number of Bulbs
- 1
- Material
- Aluminum
- Finish
- Texture Black
- Collection
- Maltby
- Item
- Maltby Floor Lamp Stand
- Damp/Wet Rating
- Wet Rated
- Certification
- cETL Listed
Dimensions
- Height
- 73.5 in
- Length
- 12 in
- Width
- 13 in
Description
The Maltby lantern is designed to adapt to a variety of outdoor living areas, bringing light where hardwired fixtures aren’t possible. Wrapped in woven polypropylene cord and finished in Textured Black, it is weather-resistant, stylish, and built to last. Available in two sizes, the lanterns can be hung on a wall, mounted outdoors for an event, or placed on a lamp stand for ambient lighting. Simply remove and recharge the battery-powered LED when needed.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.