Fixture Ceiling SemiFlush-Mount 60W Iron Hill 12In ORB High-Light Metal Sd
- Mfr # 6370300
- Zoro # G708659613
product price:Â
$
46.55
/ea
Key Features
Fixture Series
IRON HILL
Finish
Orb W/Hl
Glass Color
Orb W/Hl
Indoor/Outdoor
Indoor
Height
5-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6370300
- Zoro #
- G708659613
- UPC #
- 24034637032
- Country of Origin
- China
- Fixture Series
- IRON HILL
- Finish
- Orb W/Hl
- Glass Color
- Orb W/Hl
- Indoor/Outdoor
- Indoor
- Voltage
- 120V
- INDOOR/OUTDOOR
- INDOOR
- Shade
- Metal Shade
- Style
- Vintage
- Watts
- 60 W
- Body Material
- Metal
- Dimmable
- No
- Number of Lights
- 1
- Lamp Type
- A19 or ST20
- Lamp Base
- E26 (Medium)
Dimensions
- Height
- 5-3/4 in
- Diameter
- 12 in
Description
The Westinghouse Iron Hill semi-flush mount ceiling fixture offers vintage charm and rustic appeal. The broad, metal shade finished in oil rubbed bronze is enhanced by a metallic bronze finish on the inside that casts a warm glow. This semi-flush-mount fixture can be installed on low or high ceilings in bedrooms, hallways, living rooms, and dining areas. ETL/CETL listed for safety Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63703.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.