Crimp Hose Ferrule, 1"L, Brass, PK25
Mfr # B-750-SP4
Zoro # G408373420
product price: $15.69
/pk 25, $0.63/eaKey Features
Overall Length
1 in
Material
Brass
For Maximum Hose Outside Diameter
0.75 in
Hose End Inside Diameter
0.75 in
For Use On
Air Hose, Water Hose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B-750-SP4
Zoro #
G408373420
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
1 in
For Maximum Hose Outside Diameter
0.75 in
Hose End Inside Diameter
0.75 in
Fitting End Inside Diameter
0.5 in
Details
Item
Crimp Hose Ferrule
Material
Brass
For Use On
Air Hose, Water Hose
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.5 in, For Maximum Hose Outside Diameter 0.75 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.75 in, Material Brass, Material Grade Not Applicable, Overall Length 1 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.