Zoro Homepage

Crimp Hose Ferrule, 1"L, SS, PK25

  • Mfr # SS-656-L

  • Zoro # G708373403


product price: $13.49
/pk 25, $0.54/ea

Key Features

Overall Length
1 in
Material
Stainless Steel
Material Grade
304
For Use On
Air Hose, Water Hose
Hose End Inside Diameter
0.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-656-L
Zoro #
G708373403
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in
Hose End Inside Diameter
0.656 in
For Maximum Hose Outside Diameter
0.656 in
Fitting End Inside Diameter
0.437 in

Details

Item
Crimp Hose Ferrule
Material
Stainless Steel
Material Grade
304
For Use On
Air Hose, Water Hose

Description

Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.437 in, For Maximum Hose Outside Diameter 0.656 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.656 in, Material Stainless Steel, Material Grade 304, Overall Length 1 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.