Shop GLOBE COMMERCIAL PRODUCTS
See all product information
Create Account
Crimp Hose Ferrule, 0.75"L, Brass, PK25
Mfr # B-560-SP2
Zoro # G408373383
product price:Â
$
10.69
/pk of 25, $0.43/ea
Key Features
Overall Length
0.75 in
Material
Brass
For Maximum Hose Outside Diameter
0.56 in
Hose End Inside Diameter
0.56 in
Fitting End Inside Diameter
0.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-560-SP2
- Zoro #
- G408373383
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 0.75 in
- For Maximum Hose Outside Diameter
- 0.56 in
- Hose End Inside Diameter
- 0.56 in
- Fitting End Inside Diameter
- 0.38 in
- Wire Rope Length
- 0.75 in
- Length
- 0.75 in
Details
- Item
- Hose Ferrule
- Material
- Brass
- For Use On
- Air Hose, Water Hose
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.375 in, For Maximum Hose Outside Diameter 0.56 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.56 in, Material Brass, Material Grade Not Applicable, Overall Length 0.75 in, Package Quantity 25