Shop GLOBE COMMERCIAL PRODUCTS
See all product information
Create Account
Crimp Hose Ferrule, 1"L, Brass, PK25
Mfr # B-656-L
Zoro # G608373435
product price:Â
$
15.69
/pk 25, $0.63/ea
Key Features
Overall Length
1 in
Material
Brass
Fitting End Inside Diameter
0.44 in
For Use On
Air Hose, Water Hose
Hose End Inside Diameter
0.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-656-L
- Zoro #
- G608373435
- UPC #
- -
- Country of Origin
- United States
- Item
- Hose Ferrule
- Material
- Brass
- For Use On
- Air Hose, Water Hose
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.437 in, For Maximum Hose Outside Diameter 0.656 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.656 in, Material Brass, Material Grade Not Applicable, Overall Length 1 in, Package Quantity 25