Shop GLOBE COMMERCIAL PRODUCTS
See all product information
Create Account
HoseFerrule, Alum, 0.97", 0.75", PK25
- Mfr # A-750-L
- Zoro # G008373424
product price:Â
$
8.35
/pk of 25, $0.33/ea
Key Features
Overall Length
0.97 in
Material
Aluminum
For Maximum Hose Outside Diameter
0.75 in
For Use On
Air Hose, Water Hose
Fitting End Inside Diameter
0.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-750-L
- Zoro #
- G008373424
- UPC #
- -
- Country of Origin
- United States
- Item
- Hose Ferrule
- Material
- Aluminum
- For Use On
- Air Hose, Water Hose
- Shell Material
- Aluminum
Dimensions
- Overall Length
- 0.97 in
- For Maximum Hose Outside Diameter
- 0.75 in
- Fitting End Inside Diameter
- 0.5 in
- Hose End Inside Diameter
- 0.75 in
- Wire Rope Length
- 0.97 in
- Length
- 0.97 in
Description
Crimp Hose Ferrule, Dash Size Not Applicable, Finish Not Applicable, Fitting End Inside Diameter 0.5 in, For Maximum Hose Outside Diameter 0.75 in, For Minimum Hose Outside Diameter Not Applicable, For Use On Air Hose, Water Hose, Hose End Inside Diameter 0.75 in, Material Aluminum, Overall Length 0.968 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.