Work Light

  • Mfr # NSR-7000
  • Zoro # G822917743
product price: 
$
138.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Body Material
Polymer
Includes Secondary Light
Yes
Beam Intensity Levels
10,000 cd, 160,000 cd, 400,000 cd
Manufacturer Warranty Length
Limited Lifetime
Application
Fire, Industrial and Automotive, Law Enforcement, Rescue, Security, Sporting Goods
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NSR-7000
Zoro #
G822917743
UPC #
017398809894
Country of Origin
China

Dimensions

Manufacturer Warranty Length
Limited Lifetime
Battery Size
18650
Overall Length
7 1/4 in
Overall Height
7 in
Body Diameter
4 in
Wire Rope Length
7 1/4 in
Length
7 1/4 in

Details

Body Material
Polymer
Includes Secondary Light
Yes
Beam Intensity Levels
10,000 cd, 160,000 cd, 400,000 cd
Application
Fire, Industrial and Automotive, Law Enforcement, Rescue, Security, Sporting Goods
Switch Location
Handle
Brightness Levels
50 lm, 750 lm, 2,000 lm
Switch Type
Trigger
Maximum Beam Distance
1,265 m
Light Output Modes
High, Low, Medium
Intrinsically Safe
No
Item
Work Light
Beam Pattern
Spot
Charger Style Included
USB Type-C Cord
Grip Material
Rubber
Rechargeable
Yes
Run Time Levels
3.5 hr, 10.5 hr, 100 hr
Drop Rating
2 m
Handle Shape
Pistol Grip
Standards
CE, UKCA
Body Color
Green
Beam Focus
Fixed
Includes
Battery Pack, Wrist Lanyard and Hands-Free Prop Stand
Number of Batteries
1
Charging Time
8 hr
Run Time at Maximum Brightness
5 hr
Weight with Batteries
23.2 oz
IP Rating
IPX8
Hands Free Capable
Yes
Number of Light Output Modes
3
Beam Distance Levels
200 m, 800 m, 1,265 m
Maximum Brightness
2,000 lm
Environment
Fog
Beam Color
White

Description

Work Light, Battery Size 18650, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Green, Body Material Polymer, Maximum Beam Distance 1,265 m, Maximum Brightness 2,000 lm, Run Time at Maximum Brightness 5 hr, Number of Light Output Modes 3, Charger Style Included USB Type-C Cord, Battery Chemistry Lithium Ion, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating 2 m, Handle Shape Pistol Grip, Includes Secondary Light Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews