globe Security Flood Light, 120 V, LED Lamp, Bright White, 1400 Lumens, 4000K Color Temp, Plastic Fixture

  • Mfr # 17000201

  • Zoro # G113758789


product price:  $47.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
17000201
Zoro #
G113758789
UPC #
58219547021
Country of Origin
Cambodia

Description

Upgrade your outdoor spaces with the motion activated flood light security light. Experience motion detection capabilities from all angles with a remarkable range of up to 50 ft or 15 m and a wide 180 deg detection zone. Blind spots be-gone. Automatically turning off after 1, 5 or 20 min gives you the flexibility to choose the duration that suits your needs. Equipped with the motion bright feature, you have constant low ambient lighting when no motion is detected and full brightness when motion is detected, saving energy while staying safe. The motion sensor has a sensing angle of 180 deg with a range of approximately 50 ft/15 m. Your security is never compromised and the powerful 1400 Lumens, daylight white 4000 K light disperses evenly for quick illumination. Installation is a breeze with the included dual-mount system, offering wall or eave mounting options, ensuring a ideal fit for your house's layout. Backed by a 3 year warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.