Shop LITHONIA LIGHTING

Street&ParkingLotLights, 5000K, 109W, Brz

  • Mfr # RSX1 LED P3 50K R5 MVOLT RPA DDBXD
  • Zoro # G610874807

product price: 
$
671.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
13 1/4 in
Height
7 1/4 in
Lumens
14,397 lm
Fixture Lens Material
Acrylic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RSX1 LED P3 50K R5 MVOLT RPA DDBXD
Zoro #
G610874807
UPC #
193048102154
Country of Origin
Mexico

Dimensions

Width
13 1/4 in
Height
7 1/4 in
Manufacturers Warranty Length
5 yr
Fixture Length
22 3/4 in
Overall Length
22 3/4 in
Overall Height
7 1/4 in
Overall Width
13 1/4 in
Wire Rope Length
22 3/4 in
Length
22 3/4 in

Details

Item
Street & Parking Lot Lights
Voltage
120 to 277V AC
Lumens
14,397 lm
Fixture Lens Material
Acrylic
Warranty
5 yr
Description/Special Features
Coupled with nLight(R) AIR Wireless Controls, RSX1 can Replace 70W to 400W Metal Halide Luminaires
Color Rendering Index
70
LED Replacement For
400W MH
Fixture Wattage
109 W
Fixture Housing Material
Die-Cast Aluminum
Lens Type
Acrylic
Color Temperature
5000K
Housing Color
Bronze
Housing Material
Aluminum
Standards
BAA, CSA, NOM
Light Distribution Shape
Type IV
Fixture Housing Color
Dark Bronze
Fixture Mounting Location
Pole
Lumens per Watt
132 lm/W
Min. Operating Temp.
32 Degrees F
Includes Lamp
Lamp Included
Mount Type
Pole
Light Technology
LED
Max. Operating Temp.
122 Degrees F
Fixture Sensor Type
No Sensor Included
Lumen Selectable
Not Selectable
Minimum Run Time
100,000 hr
High Pressure Sodium Wattage Equivalency
400 W
Operating Temperature - Minimum
32 Degrees F
Light Head Style
Standard Head
Operating Temperature - Maximum
122 Degrees F
Color Selectable
Not Selectable
Sensor Type
Not Sensor Compatible
Metal Halide Wattage Equivalency
400 W
Light Output
14,397 lm
Light Distribution Type - IESNA
Type IV

Description

Street & Parking Lot Lights, Mount Type Pole, Lumens 14,397 lm, Fixture Wattage 109 W, Light Distribution Shape Type IV, LED Replacement For 400W MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Voltage 120 to 277V AC, Height 7 1/4 in, Width 13 1/4 in, Includes Lamp Lamp Included, Fixture Housing Color Dark Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Acrylic, Fixture Mounting Location Pole

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.