
globe Security Flood Light, LED Lamp, Bright White, 2200 Lumens, 4000 K Color Temp, White Fixture
Mfr # 17000213
Zoro # G013758711
product price:Â $80.79
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
17000213
Zoro #
G013758711
UPC #
58219962046
Country of Origin
Viet Nam
Description
Upgrade your outdoor spaces with the motion activated flood light security light. With battery-operated remote motion activated sensor. The battery-operated remote sensor can be placed up to 100 ft/30.4 m from the light fixture so you can experience motion detection capabilities from anywhere. The sensor requires 2X AA batteries and has a remarkable range of up to 50 ft or 15 m with a wide 240 deg detection zone. Automatically turning off after 1, 5 or 20 min gives you the flexibility to choose the duration that suits your needs. Your security is never compromised and the powerful 2200 Lumens, daylight white 4000 K light disperses evenly for quick illumination. Installation is a breeze with the included dual-mount system, offering wall or eave mounting options, ensuring an ideal fit for your house's layout. Backed by a 3 year warranty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.