Motion Activated Flood Light, 3.6 V, 1 LED Lamp, 200 Lumens, 5000 K Color Temp, Plastic Fixture

  • Mfr # 17000146

  • Zoro # G613781676


product price:  $21.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17000146
Zoro #
G613781676
UPC #
58219776445
Country of Origin
Thailand

Description

Globe Electric's battery operated LED Integrated motion activated arc light security light is ideal for adding extra light anywhere you need it most. The battery operated functionality lets you install the light inminutes, in any space, since wiring and sunlight are not an issue. With a 90 deg detection zone, this light will turn on when motion is detected up to 15 ft away. Weather resistant and easy to install, you can feel safer at night with the arc light security light from Globe Electric. Requires 3x AA batteries - sold seperately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.