Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Strip, Surge, USB, 6 ft., Mint Green

  • Mfr # 78255

  • Zoro # G407906209


product price: $37.15
/ea

Key Features

Type
Surge, USB
Number of Outlets
2 USB/3
Cord Length
6 ft.
Color
Mint Green
Gauge/Conductor
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78255
Zoro #
G407906209
UPC #
58219782552
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Power Strip
Type
Surge, USB
Number of Outlets
2 USB/3
Color
Mint Green
Gauge/Conductor
16

Description

6', Mint Green Fabric Covered Cord, 16 Gauge, Includes Mint Green Power Strip, Right Angle Plug, 2 USB 24A Ports, 3 Grounded Outlets, 300 Joules Surge Protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.