Wi-Fi Ind Secur Camera

  • Mfr # 50188

  • Zoro # G507012268


product price:  $99.85
/ea

Key Features

Color
Black
Features
Lip Sync
Cable Length
20 ft
Conductor
Tinned Copper
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
50188
Zoro #
G507012268
UPC #
58219501887
Country of Origin
China

Dimensions

Cable Length
20 ft

Details

Item
A/V Cable
Color
Black
Features
Lip Sync
Conductor
Tinned Copper
Connector on Second End Details
1 x HDMI 2.0 Digital Audio/Video - Male
Connector Type on First End
HDMI 2.0 Digital Audio/Video - Male
Cable Type
HDMI
American Wire Gauge
30 AWG
Data Transfer Rate
18 Gbit/s
Environmentally Friendly
Yes
Shielding
Yes
Connector Type on Second End
HDMI 2.0 Digital Audio/Video - Male
Supported Resolution
4096 x 2160
Device Supported
Blu-ray Player
Jacket Material
Polyvinyl Chloride (PVC)
Connector on First End Details
1 x HDMI 2.0 Digital Audio/Video - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.