
Anti-Static WeighBoats, 80 x80 x 24mm, 100ml, Square Flat Bottom, Black, 500/cs, 500PK
Mfr # 142171-100
Zoro # G216560470
product price:Â $99.29
/pk 500, $0.20/ea
Free Shipping & Returns
Key Features
Material
Polystyrene, Anti-Static
Height
24 mm
Width
80 mm
Length
80 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
142171-100
Zoro #
G216560470
UPC #
-
Country of Origin
China
Dimensions
Height
24 mm
Width
80 mm
Length
80 mm
Details
Material
Polystyrene, Anti-Static
Color
Black
Description
Anti-Static flexible weigh boats have a smooth surface, sloping sides and recessed rounded cornersthat provide controlled and accurate pour-outs with minimal sample loss. Designed for awide range of applications including weighing, dispensing, and storing of liquids and solids. Polystyrenewithstands -10C to 80C and black color offers contrast with sample colors for easyviewing. Biologically inert, contaminant-free, and resistant to most dilute acids, alcohols, bases,and aqueous solutions.Supplied 500/cs. Improve sample recovery Ideal freeze trays Quick sample recovery Flat bottom for stabilityPolystyrene, anti-staticTemperature -10C to 80CStackable, flat bottom for stabilityFood grade compliantShipping Weight: 3.0001 lbsShipping Dimensions: 3.15 x 3.15 x 0.95Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.