Laboratory Tray, LDPE, 22 In. W, 18 In. D
- Mfr # F16272-0000
- Zoro # G4900445
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Length
18 in
Width
22 in
Material
HDPE
Height
4 in
Depth
18"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F16272-0000
- Zoro #
- G4900445
- UPC #
- 024140902154
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Width
- 22 in
- Height
- 4 in
- Depth
- 18"
- Overall Length
- 18 in
- Overall Width
- 22 in
- Overall Height
- 4 in
- Wire Rope Length
- 18 in
- Fits Chest Size
- Can Withstand Temperature Up to 77 Degrees C (171 Degrees F)
Description
Lab Tray, Material HDPE, Overall Height 4 in, Shape Rectangular, Overall Width 22 in, Overall Length 18 in, Sterile/Non-Sterile Non-Sterile, Capacity - English 6.86 gal, Capacity - Metric 25.96 L, Diameter Not Applicable, Autoclavable No, Features Can Withstand Temperature Up to 77 Degrees C (171 Degrees F), For Use With All trays have heavy walls and wide, top flanges, Product Type Laboratory Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.