Beaker, Glass, White, PK12

  • Mfr # 8010100
  • Zoro # G903752751
product price: 
$
54.35
/pk of 12, $4.53/ea

Key Features

Basic Material
Glass
Includes Graduations
Yes
Capacity - English
3.38 fl oz
Capacity - Metric
100 mL
Disposable/Reusable
Reusable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8010100
Zoro #
G903752751
UPC #
00840095676816
Country of Origin
India
Basic Material
Glass
Includes Graduations
Yes
Capacity - English
3.38 fl oz
Capacity - Metric
100 mL
Disposable/Reusable
Reusable
Graduation Increments - English
0.33 oz
Maximum Graduation - English
2.7 oz
Includes
Pour Spout
ASTM Specification
E960
Graduation Style
Printed
Body Color
White
Graduation Increments - Metric
10 mL
Glassware Class
A
Item
Beaker
Autoclavable
No
Maximum Graduation - Metric
80 mL
Beaker Type
Low Form
Body Material
Borosilicate Glass
USP Specification
Type I
Sterile/Non-Sterile
Non-Sterile
Product Type
Beaker
Minimum Graduation - English
0.67 oz
Special Features
Chemical-Resistant, Uniform Wall Thickness
Standards
ASTM E960
Minimum Graduation - Metric
20 mL

Dimensions

Outside Diameter - Metric
50 mm
Overall Height - Metric
79 mm

Description

Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 50 mm, Overall Height - Metric 79 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & reviews