Shop GLOBE SCIENTIFIC
Create Account
Beaker, Glass, White, PK12
- Mfr # 8010150
- Zoro # G403752732
product price:Â
$
59.69
/pk of 12, $4.97/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010150
- Zoro #
- G403752732
- UPC #
- 00840095676830
- Country of Origin
- India
Description
Beaker, Capacity - Metric 150 mL, Capacity - English 5.07 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 57 mm, Overall Height - Metric 88 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 10 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.