Beaker, Glass, White, PK6

  • Mfr # 8011000
  • Zoro # G303752801
product price: 
$
75.75
/pk of 6, $12.63/ea

Key Features

Disposable/Reusable
Reusable
Sterile/Non-Sterile
Non-Sterile
Overall Height - Metric
157 mm
Special Features
Chemical-Resistant, Uniform Wall Thickness
Beaker Type
Low Form
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8011000
Zoro #
G303752801
UPC #
00840095676939
Country of Origin
India
Item
Beaker
Disposable/Reusable
Reusable
Sterile/Non-Sterile
Non-Sterile
Special Features
Chemical-Resistant, Uniform Wall Thickness
Beaker Type
Low Form
Includes Graduations
Yes
Minimum Graduation - English
1.69 oz
ASTM Specification
E960
Graduation Increments - English
1.69 oz
Autoclavable
No
Graduation Style
Printed
Graduation Increments - Metric
50 mL
Body Color
White
Includes
Pour Spout
Basic Material
Glass
Minimum Graduation - Metric
50 mL
Glassware Class
A
Capacity - Metric
1,000 mL
Product Type
Beaker
Capacity - English
33.81 fl oz
USP Specification
Type I
Maximum Graduation - English
33.81 oz
Standards
ASTM E960
Maximum Graduation - Metric
1,000 mL
Body Material
Borosilicate Glass

Dimensions

Overall Height - Metric
157 mm
Outside Diameter - Metric
108 mm

Description

Beaker, Capacity - Metric 1,000 mL, Capacity - English 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 108 mm, Overall Height - Metric 157 mm, Body Material Borosilicate Glass, Includes Graduations Yes, Glassware Class A, Body Color White, Graduation Increments - Metric 50 mL, Autoclavable No, USP Specification Type I, Basic Material Glass, Special Features Chemical-Resistant, Uniform Wall Thickness, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile

Ratings & reviews