Globe Scientific
Beaker, Polypropylene, 1000mL, PK100
- Zoro #: G2382479
- Mfr #: 3645
Hover or click to zoom Tap to zoom
Key Features
- Beaker Type: Low Form
- Labware Capacity - English: 33.8 oz
- Labware Capacity - Metric: 1,000 mL
- Color: natural
- Labware Basic Material: Plastic
- Labware Body Material: Polypropylene
- Graduations: Yes
- Graduation Subdivisions: 50 mL
$123.35
8% off
$112.99
Pk of 100, $1.13/ea
Subtotal: $112.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- GLOBE SCIENTIFIC Beaker, 1000mL, PP 601826-1
- GLOBE SCIENTIFIC Beaker, 25mL, PMP (TPX) 601541-1
- GLOBE SCIENTIFIC Beaker, 500mL, Pp, PK12 601806
- GLOBE SCIENTIFIC Beaker, Globe Glass, 20mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK 8010020
- GLOBE SCIENTIFIC Beaker, 500mL, PP 601825-1
- GLOBE SCIENTIFIC Beaker, Globe Glass, 10mL, Low Form Griffin Style, ASTM E960, 12/Box, 12PK 8010010
- GLOBE SCIENTIFIC Beaker, 2000mL, PP 601827-1
- GLOBE SCIENTIFIC Beaker, 5mL, Disposable, Ps, PK1000 3601
- GLOBE SCIENTIFIC Beaker, 5000mL, Pmp (Tpx), PK2 601728
- VEE GEE Sibata Glass Beaker, 3000mL 10020-3000
- DIAMOND ESSENTIALS PMP Griffin Style Low Form Beakers, Printed Graduations, 100mL, PK12 3652-100
- Globe Scientific Labware