Globe Scientific

Bottle, Amber Wide Mouth, Round, HDPE, 250mL


product price: $43.99
/pk 12, $3.67/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Autoclavable No
  • Standards FDA, RoHS
  • Labware Closure Liner Material Unlined
  • Labware Closure Color Amber
  • Labware Nominal Capacity - English 8.5 oz
See all product information

Product Information

Dimensions

Screw Closure Size 43-415 mm
Diameter 61 mm
Labware Screw Closure Size 43-415 mm
Overall Height - Metric 133 mm
Mouth Size Wide
Minimum Screw Closure Size 43 mm
Body Diameter - Metric 61 mm
Neck Inside Diameter - Metric 33 mm

Details

Item Bottle,Amber Wide Mouth,Round,HDPE,PK12
Autoclavable No
Standards FDA, RoHS
Labware Closure Liner Material Unlined
Labware Closure Color Amber
Labware Nominal Capacity - English 8.5 oz
Labware Closure Type Screw On
Labware Body Material HDPE
Closure Material Polypropylene
Special Features Resistant to Most Corrosives, Safe for Freezer Storage Down to -100 Degrees C
Labware Nominal Capacity - Metric 250 mL
Bottle/Jar Type Sampling
Labware Capacity - English 8.5 oz
Pre-Cleaned None
Labware Basic Material Plastic
Labware Closure Material Polypropylene
Includes Closure Yes
Labware Clarity Colored
Shape Round
Mouth Wide
Labware Capacity - Metric 250 mL
Bottle/Jar Shape Round
Labware Body Color Amber
Sterile/Non-Sterile Non-Sterile
Glassware Class Not Rated
Labware Closure Liner Design Molded-In Seal Ring
Bottle Type Sampling
Closure Color Amber
Closure Liner Material Unlined
Capacity - English 8.45 fl oz
Body Material HDPE
USP Specification Type VI
Nominal Capacity - Metric 250 mL
Closure Liner Design Molded-In Seal Ring
Body Color Amber
Graduated No
Capacity - Metric 250 mL
Closure Type Screw On
Basic Material Plastic
Closure Included Yes
Nominal Capacity - English 8.5 oz

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 61 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 133 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43-415 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.