Zoro Homepage

Bottle, PK 500

  • Mfr # 7510125BKS

  • Zoro # G410070423


product price: $426.99
/pk 500, $0.85/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Screw Closure Size
38 mm
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7510125BKS
Zoro #
G410070423
UPC #
00840095685092
Country of Origin
India

Dimensions

Screw Closure Size
38 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
51 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
29 mm
Overall Height - Metric
98 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Pre-Cleaned
None
Special Features
Corrosion Resistant, Semi-Buttressed Threads for Leak Proof Closure
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR-21, ISO 13485, ISO 9001, RoHS Compliant
Graduated
No
Bottle Type
Dispensing
Body Material
HDPE
Capacity - English
4.22 fl oz
Closure Type
Screw On
USP Specification
Type VI
Clarity
Translucent
Numbers of Bottles Included
500
Basic Material
Plastic
Nominal Capacity - English
4.27 oz
Capacity - Metric
125 mL
Closure Color
Clear/White
Body Color
Clear
Closure Liner Material
Unlined
Closure Included
Yes
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - Metric
125 mL

Description

Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Dispensing, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 98 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.