Bottle Top Dispenser, 50 mL, 300 mm H
- Mfr # GBTD-R-50
- Zoro # G302016287
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Autoclavable
Yes
Graduations
1 mL
Volume
5 to 50 mL
For Use With
Bottle
Accuracy
+/-0.5%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GBTD-R-50
- Zoro #
- G302016287
- UPC #
- 00840095652032
- Country of Origin
- India
- Item
- Bottle Top Dispenser
- Autoclavable
- Yes
- Graduations
- 1 mL
- Volume
- 5 to 50 mL
- For Use With
- Bottle
- Accuracy
- +/-0.5%
- Product Type
- Bottle Top Dispenser
- Graduation Increments - Metric
- 1 mL
- Minimum Graduation - Metric
- 5 mL
- Graduated
- Yes
- Capacity - Metric
- 50 mL
- For Solution Types
- Reagents
- Maximum Graduation - Metric
- 50 mL
- Compatible Product Type
- Bottle
Dimensions
- Overall Height - Metric
- 300 mm
- Thread Size
- 28 mm, 38 mm, 40 mm, 45 mm
Description
Bottle Top Dispenser, Capacity - Metric 50 mL, Graduation Increments - Metric 1 mL, Minimum Graduation - Metric 5 mL, Maximum Graduation - Metric 50 mL, Product Type Bottle Top Dispenser, For Use With Bottle, Autoclavable Yes, For Solution Types Reagents, Accuracy +/-0.5 Percent, Graduated Yes, Includes Not Applicable, Overall Height - Metric 300 mm, Thread Size 28 mm, 38 mm, 40 mm, 45 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.