Globe Scientific

Bottle, Wide Mouth, Round, PP, 125mL


product price: $26.99
/pk 12, $2.25/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Autoclavable Yes
  • Standards FDA, RoHS
  • Labware Closure Color Natural
  • Labware Nominal Capacity - Metric 125 mL
  • Labware Closure Liner Design Molded-In Seal Ring
See all product information

Product Information

Dimensions

Labware Screw Closure Size 38-415 mm
Screw Closure Size 38-415 mm
Diameter 50 mm
Body Diameter - Metric 50 mm
Neck Inside Diameter - Metric 28 mm
Minimum Screw Closure Size 38 mm
Mouth Size Wide
Overall Height - Metric 99 mm

Details

Item Bottle,Wide Mouth,Round,PP,125mL,PK12
Autoclavable Yes
Standards FDA, RoHS
Labware Closure Color Natural
Labware Nominal Capacity - Metric 125 mL
Labware Closure Liner Design Molded-In Seal Ring
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Shape Round
Bottle/Jar Type Sampling
Mouth Wide
Special Features Chemical Resistant, Resistant to Most Corrosives, Suitable for Autoclaving at 121 Degrees C (Including Cap)
Labware Capacity - English 4.2 oz
Includes Closure Yes
Labware Nominal Capacity - English 4.2 oz
Glassware Class Not Rated
Labware Closure Type Screw On
Labware Closure Liner Material Unlined
Labware Capacity - Metric 125 mL
Labware Body Color Natural
Labware Closure Material Polypropylene
Labware Basic Material Plastic
Bottle/Jar Shape Round
Closure Material Polypropylene
Labware Clarity Translucent
Labware Body Material Polypropylene
Body Color Natural
Nominal Capacity - Metric 125 mL
Capacity - Metric 125 mL
Closure Included Yes
Body Material Polypropylene
Graduated No
Closure Liner Design Molded-In Seal Ring
Bottle Type Sampling
Clarity Translucent
Closure Liner Material Unlined
Nominal Capacity - English 4.2 oz
Closure Type Screw On
Capacity - English 4.22 fl oz
Basic Material Plastic
USP Specification Type VI
Closure Color Natural

Description

Bottle, Body Color Natural, Body Material Polypropylene, Body Diameter - Metric 50 mm, Bottle Type Sampling, Capacity - Metric 125 mL, Capacity - English 4.22 fl oz, Overall Height - Metric 99 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Closure Color Natural, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.