Carboy, 10 L Capacity - mL, 2.64 gal Capacity - oz, Screw On Closure, LDPE, Clear, 0.31 in H
- Mfr # 7260010
- Zoro # G4304484
product price:Â
$
81.99
/ea
Key Features
Autoclavable
No
Capacity - Metric
10 L
Capacity - English
2.64 gal
Closure Type
Screw On Cap
Body Material
LDPE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7260010
- Zoro #
- G4304484
- UPC #
- -
- Country of Origin
- India
Dimensions
- Labware Height - English
- 0.31 in
- Overall Width - Metric
- 249 mm
- Overall Height - Metric
- 390 mm
- Labware Width - English
- 9.8 in
- Labware Depth - English
- 0.43 in
- Screw Closure Size
- 100 mm
- Maximum Screw Closure Size
- 415 mm
- Body Diameter
- 249 mm
- Overall Depth - Metric
- 0.23 mm
- Mouth Size
- Wide
- Minimum Screw Closure Size
- 100 mm
- Fits Chest Size
- Wide Handles
Description
Carboy, Body Material LDPE, Autoclavable No, Body Diameter 249 mm, Capacity - Metric 10 L, Capacity - English 2.64 gal, Handle Style Shouldered, Includes Closure Yes, Product Type Carboy, Closure Type Screw On Cap, Closure Material Polypropylene, Overall Width - Metric 249 mm, Closure Liner Material Unlined, Overall Height - Metric 390 mm, Screw Closure Size 100 mm, Body Color Colorless, Shape Cylindrical, Basic Material Plastic, Clarity Clear, Includes Not Applicable, Brim Capacity 10 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.