Shop GLOBE SCIENTIFIC
See all product information
Create Account
Centrifuge Tube, Colorless
- Mfr # 8600106
- Zoro # G022728705
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Graduated
Yes
Bottom Shape
Conical
Graduation Increments - Metric
100 mL
Body Color
Colorless
Overall Height - Metric
165 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8600106
- Zoro #
- G022728705
- UPC #
- -
- Country of Origin
- India
- Graduated
- Yes
- Bottom Shape
- Conical
- Graduation Increments - Metric
- 100 mL
- Body Color
- Colorless
- Special Features
- Blue Enamel Graduations, Reusable, White Printed Marking Spot
- Body Material
- Borosilicate Glass
- Item
- Centrifuge Tube
- Includes Closure
- No
- Closure Color
- Colorless
- Autoclavable
- Yes
- Nominal Capacity - Metric
- 100 mL
- Basic Material
- Glass
- Tube Type
- Centrifuge Tube
Dimensions
- Overall Height - Metric
- 165 mm
- Body Diameter - Metric
- 45 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 100 mL, Body Diameter - Metric 45 mm, Overall Height - Metric 165 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 100 mL, Includes Closure No, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.