Centrifuge Tube, Colorless, PK1500
- Mfr # 112030
- Zoro # G622728617
product price:Â
$
263.99
/pk of 1500, $0.18/ea
Free Shipping & Returns
Key Features
Tube Type
Centrifuge Tube
Autoclavable
No
Includes
Whale Type Flared Top Sediment Bulb
Closure Color
Colorless
Special Features
Flared Opening for Easy, Spill-Free Decanting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112030
- Zoro #
- G622728617
- UPC #
- -
- Country of Origin
- Italy
- Tube Type
- Centrifuge Tube
- Autoclavable
- No
- Includes
- Whale Type Flared Top Sediment Bulb
- Closure Color
- Colorless
- Special Features
- Flared Opening for Easy, Spill-Free Decanting
- Maximum Relative Centrifugal Force
- 1,500 x g
- Nominal Capacity - Metric
- 12 mL
- Graduated
- Yes
- Item
- Centrifuge Tube
- For Use With
- Centrifuges, Lab Racks
- Basic Material
- Plastic
- Body Material
- Polystyrene
- Body Color
- Colorless
- Includes Closure
- No
- Clarity
- Clear
- Bottom Shape
- Conical
- Compatible Product Type
- Centrifuges, Lab Racks
Dimensions
- Overall Height - Metric
- 105 mm
- Body Diameter - Metric
- 21 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 21 mm, Overall Height - Metric 105 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure No, Screw Closure Size Not Applicable, For Use With Centrifuges, Lab Racks, Autoclavable No, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.