Centrifuge Tube, Colorless, PK2000
- Mfr # 112015
- Zoro # G422729050
product price:Â
$
369.99
/pk of 2000, $0.18/ea
Free Shipping & Returns
Key Features
Nominal Capacity - Metric
12 mL
Special Features
Flared Opening for Easy, Spill-Free Decanting
Body Diameter - Metric
21 mm
Maximum Relative Centrifugal Force
1,500 x g
Includes
Flared Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 112015
- Zoro #
- G422729050
- UPC #
- -
- Country of Origin
- Canada
- Nominal Capacity - Metric
- 12 mL
- Special Features
- Flared Opening for Easy, Spill-Free Decanting
- Maximum Relative Centrifugal Force
- 1,500 x g
- Includes
- Flared Top
- Includes Closure
- No
- Body Material
- Polystyrene
- Clarity
- Clear
- Item
- Centrifuge Tube
- Tube Type
- Centrifuge Tube
- Closure Color
- Colorless
- Basic Material
- Plastic
- Bottom Shape
- Round
- For Use With
- Centrifuges, Lab Racks
- Body Color
- Colorless
- Graduated
- Yes
- Compatible Product Type
- Centrifuges, Lab Racks
Dimensions
- Body Diameter - Metric
- 21 mm
- Overall Height - Metric
- 105 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 12 mL, Body Diameter - Metric 21 mm, Overall Height - Metric 105 mm, Body Material Polystyrene, Maximum Relative Centrifugal Force 1,500 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure No, Screw Closure Size Not Applicable, For Use With Centrifuges, Lab Racks, Sterile/Non-Sterile Non-Sterile, Special Features Flared Opening for Easy, Spill-Free Decanting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.