Centrifuge Tube, Colorless, PK500
- Mfr # 6296
- Zoro # G222729489
product price:Â
$
167.99
/pk of 500, $0.34/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Basic Material
Plastic
Tube Type
Centrifuge Tube
Special Features
Eco Friendly, Leak-Resistant
Body Color
Colorless
Bottom Shape
Conical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6296
- Zoro #
- G222729489
- UPC #
- -
- Country of Origin
- India
- Basic Material
- Plastic
- Tube Type
- Centrifuge Tube
- Special Features
- Eco Friendly, Leak-Resistant
- Body Color
- Colorless
- Bottom Shape
- Conical
- Graduated
- Yes
- Includes Closure
- Yes
- Item
- Centrifuge Tube
- Body Material
- Polypropylene
- Nominal Capacity - Metric
- 15 mL
- Closure Color
- Red
- Includes
- Attached Red Flat Top Screw Cap
- Closure Material
- HDPE
- Maximum Relative Centrifugal Force
- 17,000 x g
- Autoclavable
- Yes
Description
Centrifuge Tube, Nominal Capacity - Metric 15 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 17,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Eco Friendly, Leak-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.