Shop GLOBE SCIENTIFIC
See all product information
Create Account
Centrifuge Tube, Colorless, PK500
- Mfr # 6298
- Zoro # G422728572
product price:Â
$
235.99
/pk of 500, $0.47/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Closure Material
HDPE
Tube Type
Centrifuge Tube
Basic Material
Plastic
Body Color
Colorless
Includes Closure
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6298
- Zoro #
- G422728572
- UPC #
- -
- Country of Origin
- India
- Closure Material
- HDPE
- Tube Type
- Centrifuge Tube
- Basic Material
- Plastic
- Body Color
- Colorless
- Includes Closure
- Yes
- Maximum Relative Centrifugal Force
- 20,000 x g
- Bottom Shape
- Conical
- Body Material
- Polypropylene
- Nominal Capacity - Metric
- 50 mL
- Includes
- Attached Red Flat Top Screw Cap
- Item
- Centrifuge Tube
- Special Features
- Eco Friendly, Leak-Resistant
- Autoclavable
- Yes
- Closure Color
- Red
- Graduated
- Yes
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Overall Height - Metric Not Applicable, Body Material Polypropylene, Maximum Relative Centrifugal Force 20,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure Yes, Closure Material HDPE, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Sterile, Special Features Eco Friendly, Leak-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.