Shop GLOBE SCIENTIFIC
See all product information
Create Account
Test Tube, Colorless, PK1000
- Mfr # 6102-TUBE
- Zoro # G022728774
product price:Â
$
154.99
/pk of 1000, $0.15/ea
Free Shipping & Returns
Key Features
Body Color
Colorless
Autoclavable
Yes
Special Features
Shatterproof
Nominal Capacity - Metric
10 mL
Closure Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6102-TUBE
- Zoro #
- G022728774
- UPC #
- -
- Country of Origin
- China
- Body Color
- Colorless
- Autoclavable
- Yes
- Special Features
- Shatterproof
- Nominal Capacity - Metric
- 10 mL
- Closure Color
- Colorless
- Tube Type
- Test Tube
- Includes Closure
- No
- Item
- Test Tube
- Body Material
- Polypropylene
- Graduated
- Yes
- Clarity
- Clear
- Bottom Shape
- Conical
- Basic Material
- Plastic
Dimensions
- Body Diameter - Metric
- 16 mm
- Overall Height - Metric
- 92 mm
Description
Test Tube, Nominal Capacity - Metric 10 mL, Body Diameter - Metric 16 mm, Overall Height - Metric 92 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force Not Applicable, Tube Type Test Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile, Special Features Shatterproof
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.