Shop GLOBE SCIENTIFIC
See all product information
Create Account
Culture, and Test Tube, White, PK1000
- Mfr # 5528
- Zoro # G322728870
product price:Â
$
45.69
/pk of 1000, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Autoclavable
Yes
Septa Included
No
Product Type
Screw-On Cap
Number of Closures Included
1,000
Closure Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5528
- Zoro #
- G322728870
- UPC #
- -
- Country of Origin
- United States
- Autoclavable
- Yes
- Septa Included
- No
- Product Type
- Screw-On Cap
- Item
- Plastic Centrifuge, Culture, and Test Tubes
- Number of Closures Included
- 1,000
- Closure Material
- Polypropylene
- Closure Type
- Cap
- Clarity
- Colored
- Closure Color
- White
- Closure Liner Material
- Unlined
- Front Closure
- Cap
Description
Plastic Centrifuge, Culture, and Test Tubes, Screw Closure Size Not Applicable, Closure Material Polypropylene, Product Type Screw-On Cap, Closure Color White, Closure Liner Material Unlined, Closure Type Cap, Autoclavable Yes, Septa Included No, Vented No, Mouth Size Not Applicable, Standards Not Applicable, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.