Shop ZORO SELECT
See all product information
Create Account
Centrifuge Tube, 1.14 in Dia, PK500
- Mfr # C2750
- Zoro # G222823453
product price:Â
$
202.99
/pk of 500, $0.41/ea
Free Shipping & Returns
Key Features
Special Features
Color Coded Caps, Leakproof Screw Caps, RNase, DNase, Pyrogen and Cytotoxin-Free
Graduation Increments - Metric
5 mL
Nominal Capacity - Metric
50 mL
Graduated
Yes
For Use With
50 mL Centrifuge Rotors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2750
- Zoro #
- G222823453
- UPC #
- -
- Country of Origin
- China
- Special Features
- Color Coded Caps, Leakproof Screw Caps, RNase, DNase, Pyrogen and Cytotoxin-Free
- Graduation Increments - Metric
- 5 mL
- Nominal Capacity - Metric
- 50 mL
- Graduated
- Yes
- For Use With
- 50 mL Centrifuge Rotors
- Closure Color
- Colorless
- Item
- Centrifuge Tube
- Clarity
- Clear
- Tube Type
- Centrifuge Tube
- Autoclavable
- Yes
- Nominal Capacity - English
- 1.69 fl oz
- Tolerance
- +/-2%
- Includes Closure
- Yes
- Maximum Relative Centrifugal Force
- 15,000 x g
- Basic Material
- Plastic
- Wrapping Type
- Bulk Packaged
- Bottom Shape
- Conical
- Body Material
- Polypropylene
- Closure Material
- HDPE
- Body Color
- Colorless
- Closure Liner Design
- No Liner
- Includes
- Flat Rainbow Screw Cap
- Compatible Product Type
- 50 mL Centrifuge Rotors
Dimensions
- Overall Height - Metric
- 117 mm
- Screw Closure Size
- 35.05-13.2 mm
- Body Diameter - Metric
- 29 mm
Description
Centrifuge Tube, Nominal Capacity - Metric 50 mL, Body Diameter - Metric 29 mm, Nominal Capacity - English 1.69 fl oz, Overall Height - Metric 117 mm, Body Material Polypropylene, Maximum Relative Centrifugal Force 15,000 x g, Tube Type Centrifuge Tube, Body Color Colorless, Graduated Yes, Graduation Increments - Metric 5 mL, Includes Closure Yes, Closure Material HDPE, Screw Closure Size 35.05-13.2 mm, For Use With 50 mL Centrifuge Rotors, Autoclavable Yes, Sterile/Non-Sterile Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.