Culture, and Test Tube, White, PK1500
- Mfr # 5528B
- Zoro # G522728984
product price:Â
$
70.19
/pk of 1500, $0.05/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Closures Included
1,500
Closure Color
White
Autoclavable
Yes
Closure Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5528B
- Zoro #
- G522728984
- UPC #
- -
- Country of Origin
- United States
- Number of Closures Included
- 1,500
- Closure Color
- White
- Autoclavable
- Yes
- Closure Material
- Polyethylene
Description
Plastic Centrifuge, Culture, & Test Tubes, Screw Closure Size Not Applicable, Closure Material Polyethylene, Closure Color White, Autoclavable Yes, Closure Liner Design Not Applicable, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.