Shop GLOBE SCIENTIFIC
See all product information
Create Account
Culture Tube, Colorless, PK500
- Mfr # 1519
- Zoro # G522729011
product price:Â
$
114.99
/pk of 500, $0.23/ea
Free Shipping & Returns
Key Features
Overall Height - Metric
150 mm
Body Diameter - Metric
18 mm
Autoclavable
Yes
Graduated
No
Includes Closure
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1519
- Zoro #
- G522729011
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height - Metric
- 150 mm
- Body Diameter - Metric
- 18 mm
Details
- Autoclavable
- Yes
- Item
- Culture Tube
- Graduated
- No
- Includes Closure
- No
- Nominal Capacity - Metric
- 29 mL
- Body Color
- Colorless
- Special Features
- Tubes can be Used for Tissue Culture and Blood Banks
- Closure Color
- Colorless
- Tube Type
- Culture Tube
- Body Material
- Borosilicate Glass
- Basic Material
- Glass
- Bottom Shape
- Round
Description
Culture Tube, Nominal Capacity - Metric 29 mL, Body Diameter - Metric 18 mm, Overall Height - Metric 150 mm, Body Material Borosilicate Glass, Maximum Relative Centrifugal Force Not Applicable, Tube Type Culture Tube, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable Yes, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.